
HIGH-SPEED HDMI 2.0B EXTENSION CABLE, GRIPPING CONNECTOR - 4K ETHERNET, 60 HZ, 4
Mfr # P569-006-2B-MF
Zoro # G314883365
product price: $11.99
/eaKey Features
Cable Type
HDMI
Device Supported
TV Box, Projector, Home Theater System, Tablet, Monitor, Gaming Console, HDTV, Blu-ray Player, Audio/Video Device, iPad, Notebook, PC
Contact Plating
Gold
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-006-2B-MF
Zoro #
G314883365
UPC #
37332237750
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
HDMI
Device Supported
TV Box, Projector, Home Theater System, Tablet, Monitor, Gaming Console, HDTV, Blu-ray Player, Audio/Video Device, iPad, Notebook, PC
Contact Plating
Gold
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Extension Cable
American Wire Gauge
28 AWG
Supported Resolution
3840 x 2160
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI 2.0b Digital Audio/Video - Female
Features
Audio Return Channel (ARC), Vibration Resistant, HDCP 2.2, Flexible, Gripping Connector
Connector on First End Details
(1) HDMI 2.0b Digital Audio/Video - Male
Color
Black, Beige
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.