Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets

  • Mfr # PV2000FC

  • Zoro # G1443111


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000FC
Zoro #
G1443111
UPC #
037332042194
Country of Origin
China

Dimensions

Width
8-1/2"
Depth
16-1/4"
Height
7-1/4"
Overall Width
8 1/2 in
Overall Height
7 1/4 in
Overall Depth
16 1/4 in
Input Cord Length Details
User supplies cabling; 2/0 gauge or larger recommended
Unit Dimensions (hwd / in.)
7.250 x 8.500 x 16.250

Details

Item
Power Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Bolt Down Terminals, Input Terminals
Number of Outlets
2
Case Material
Polycarbonate
Nominal Output Power
2,000 W
Standards
RoHS Compliant, UL 458
Includes
Set of High Current DC Input Terminals
Application
Motors, Power Tools, Work Trucks
Max. Input Current
Full continuous load - 200 A at 12V DC; No load - 2.2 A at 12V DC
Features
Diagnostic LED, Frequency Control for Operating Stability, High-Efficiency Operation, Load Sense Function, RJ45 Port Allows Connection of APS/PowerVerter Remote Switch (APSRM4)
Inveter Output Voltage
120V
Output Frequency
60 Hz
Fused
Yes
Input Connection
(2) Bolt-Down DC Wiring Terminals
Efficiency
90 %
Output Voltage
120V AC
Output Form
Modified Sine Wave
Input Current
200 A at 12V DC, 2.2 A at 12V DC
Type of Indicator
LED
Output Connection
(2) NEMA 5-15R
Input Voltage
12V DC
NEMA Rating
NEMA 5-20
Certifications & Standards
UL458 (USA, Canada)
Protection Type
Overload Protection
Package Contents
PowerVerter Plus 2000W Industrial-Strength Inverter with 2 Outlets, Instruction Manual
Product Color
Black
Product Name
PowerVerter Plus 2000W Industrial-Strength Inverter with 2 Outlets
Maximum Frequency
60 Hz
Product Line
PowerVerter
Package Includes
PV2000FC Inverter;Instruction manual
Output Receptacles
(2) 5-15R
Form Factors Supported
Mounting slots enable permanent placement of inverter on any horizontal surface (see manual for additional mounting information)
Nominal Output Voltage(s) Supported
120V
Overload Protection
Circuit breaker
Front Panel LEDs
Set of 6 LEDs offers continuous status information on load percentage (6 levels reported) and battery charge level (7 levels reported). See manual for sequences
Switches
3-position on/off/remote switch enables simple on/off power control plus "remote" setting that enables distant on/off control of the inverter system when used in conjunction with optional APSRM4 accessory
Load Sensing
Optional load sense function enables automatic inverter shutoff and startup as connected equipment is powered off and on. Front panel load sense potentiometer can be set to shutoff or turn on inverter power in response to loads of any level
Frequency Compatibility
60 Hz
DC System Voltage (VDC)
12
Voltage Compatibility (VDC)
12
Product Certifications
UL 458
Material of Construction
Polycarbonate
Recommended Electrical Service
Requires 12V DC input source capable of delivering 200A for the required duration (when used at full capacity). For automotive applications, professional hardwire installation with 400A battery system fusing is recommended
Maximum Input Amps / Watts
Full continuous load - 200A at 12V DC, No load - 2.2A at 12V DC
Output Voltage Regulation
Maintains PWM sine wave output voltage of 120 V AC (+/-5%)
Relative Humidity
0%-95% Non-Condensing
Output Frequency Regulation
60 Hz (+/- 0.3 Hz)

Description

Inverter, Features Diagnostic LED, Frequency Control for Operating Stability, High-Efficiency Operation, Load Sense Function, RJ45 Port Allows Connection of APS/PowerVerter Remote Switch (APSRM4), Output Form Modified Sine Wave, Continuous Output Power 2,000 W, Peak Output Power 4,000 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 90 Percent, Overall Depth 16 1/4 in, Overall Height 7 1/4 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.