OUTDOOR IN-LINE POE SURGE PROTECTOR CAT6
Mfr # B110-SP-CAT-OD2
Zoro # G914903135
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Nominal Discharge Current
10kA
Wire Gauge
23/24 AWG
Mounting Style
Surface
Includes
Grounding wire, 18 AWG, 1 ft. (0.3 m) 3 x Metric Cable Glands, 8.4 mm Diameter 4 x Surface Mounting Screws 4 x Surface Screw Anchors 4 x Unit Cover Screws Owner's Manual
Modes of Protection
Line-to-line and line-to-ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B110-SP-CAT-OD2
Zoro #
G914903135
UPC #
37332262806
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.2
Width
4.7
Details
Nominal Discharge Current
10kA
Wire Gauge
23/24 AWG
Mounting Style
Surface
Includes
Grounding wire, 18 AWG, 1 ft. (0.3 m) 3 x Metric Cable Glands, 8.4 mm Diameter 4 x Surface Mounting Screws 4 x Surface Screw Anchors 4 x Unit Cover Screws Owner's Manual
Modes of Protection
Line-to-line and line-to-ground
Modular
No
Enclosure Material
Plastic
IP Rating
IP68
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.