Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 5-15R, 5-15P, 6 ft., Black

  • Mfr # TRPTLP1006B

  • Zoro # G001839439


product price: $64.65
/ea

Key Features

Type
Surge
Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP1006B
Zoro #
G001839439
UPC #
37332200013
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); NOM (Mexico); UL 1449; UL 1363; RoHS

Description

10-outlet surge protector features a surge protection rating of 2880 joules to defend your sensitive electronic components against strong surges and spikes. Surge protector includes full normal mode (H-N) and common mode (N-G/H-G) line surge suppression as well as technology that filters out EMI/RFI line noise to prevent interference from disrupting your electronics and inflicting damage or data loss. NEMA 5-15R outlets are widely spaced to accept bulky transformers without blocking adjacent outlets. Safety covers keep dust and debris away from unused outlets. Integrated 15A circuit breaker protects all of the outlets and shuts down your connected equipment in case of overload. On/off switch provides one-touch control over your connected equipment at once. Diagnostic LED bars indicate power and protection status at a glance. The 6' AC power cord with right-angle NEMA 5-15P plug allows furniture and equipment to be placed flush against the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.