OutletStrip, White, 1-23/32in, 4Outlets
Mfr # PS-402-HG-OEMLM
Zoro # G016093017
product price: $155.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-402-HG-OEMLM
Zoro #
G016093017
UPC #
037332287700
Country of Origin
Viet Nam
Details
Item
Power Strip
Description
Outlet Strip, Application Crash Carts and Mobile Medical Workstation; IV Poles; Mobile Carts, Housing Material Metal, Total Number of Outlets 4, Cord Length 2 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Number of Transformer Outlets 2, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.