Zoro Homepage

PDU, 10 ft Cord L, 36 in H, 24 A

  • Mfr # PDUV30-36

  • Zoro # G716556621


product price: $351.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUV30-36
Zoro #
G716556621
UPC #
037332255808
Country of Origin
China

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Cord Length 10 ft, Number of Outlets 12, Receptacle Type 5-15/20R, Maximum Input Voltage 120V AC, Rack Units 0, Plug Type NEMA L5-30P, Features Up-to-Date Safety Features, Housing Material Aluminum, Includes (2) Plug Retention Brackets with Installation Hardware, Basic PDU, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 24 A, Maximum Operating Temperature 104 Degrees F, Maximum Output Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.