Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, 10 ft Cord L, 39 3/8 in H, 16 A

  • Mfr # EVMAL620A

  • Zoro # G716556874


product price: $1,375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVMAL620A
Zoro #
G716556874
UPC #
786689801533
Country of Origin
Philippines

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Color Black, Cord Length 10 ft, Number of Outlets 24, Receptacle Type (12) C13, (12) C39 Combo Outlets, Maximum Input Voltage 240V AC, Metered Metered, Rack Units 0, Mounting Location Vertical Rack, Plug Type IEC-320 C20, NEMA L6-20P, Features Advanced Cybersecurity, Housing Material Aluminum, Manufacturers Warranty Length 3 yr, Maximum Current 16 A, Maximum Operating Temperature 140 Degrees F, Maximum Output Voltage 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.