PDU, 10 ft Cord L, 68 1/8 in H, 20 A
Mfr # EVMA2120A
Zoro # G316556830
product price: $1,611.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVMA2120A
Zoro #
G316556830
UPC #
786689801489
Country of Origin
Philippines
Details
Item
PDU
Description
PDU, Built-In Circuit Breaker Yes, Color Black, Cord Length 10 ft, Number of Outlets 24, Receptacle Type (12) C13, (12) C39 Combo Outlets, Maximum Input Voltage 120/208V AC, Metered Metered, Rack Units 0, Mounting Location Vertical Rack, Plug Type NEMA L21-20P, Features Advanced Cybersecurity, Housing Material Aluminum, Manufacturers Warranty Length 3 yr, Maximum Current 20 A, Maximum Operating Temperature 140 Degrees F, Maximum Output Voltage 208V AC, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.