Zoro Homepage

PDU, 15 ft Cord L, 60 3/8 in H, 16 A

  • Mfr # PDUMV20-ISO

  • Zoro # G216556497


product price: $280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV20-ISO
Zoro #
G216556497
UPC #
037332255884
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 28, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Metered Metered, Rack Units 0, Mounting Location Wall, Plug Type NEMA 5-20P, NEMA L5-20P, Features Digital Load Meter Helps Prevent Potentially Expensive Overloads, Up-to-Date Safety Features, Housing Material Aluminum, Includes L5-20P to 5-20P Plug Adapter, Metered PDU, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.