Tripp Lite

PDU, Basic, 1.8kW, 120V, 14 NEMA 5-15R, 0U


product price: $200.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 14
  • Voltage 120V
  • Cord Length 4.57m
  • Max. Amps 15A
  • Mounting Style Vertical Rackmount/0U
See all product information

Product Information

Dimensions

Cord Length 4.57m
Depth 1.7"
Width 24"
Height 1.8"
Input Cord Length (ft.) 15
Unit Dimensions (hwd / in.) 1.750 x 25.750 x 2.250

Details

Item Single-Phase Basic PDU
Number of Outlets 14
Voltage 120V
Max. Amps 15A
Mounting Style Vertical Rackmount/0U
Power Indicator No
Housing Material Metal
NEMA Receptacle Configuration NEMA 5-15R
NEMA Plug Configuration NEMA 5-15P
Hz 50/60 Hz
Standards UL60950-1, and CAN/CSA C22.2 No. 60950-1-03
Phase 1
Circuit Breaker Yes
Frequency 50/60 Hz
Features 15A Circuit Breaker
Watts 1.9kW (127V), 1.8kW (120V), 1.5kW (100V)
Type Basic
Output Voltage 120 V AC
Mount Type Rack-mountable, Wall-mountable
Receptacle Detail 14 x NEMA 5-15R
Power Rating (Watt) 1800 W
Mounting Orientation Horizontal/Vertical
Input Voltage 120 V AC
Product Name PDU1415 PDU Basic 120V 15A 14 Outlet
Package Contents PDU1415 PDU Basic 120V 15A 14 Outlet, Instruction Manual with Warranty Information
Plug/Connector Type NEMA 5-15P
PDU Type Basic
Product Type PDU
Overload Protection 15A Breaker
PDU Form Factor Vertical (0U)
Operating Temperature Range 32° to 104°F (0° to 40°C)
Operating Elevation (ft.) 0-10,000
Output Capacity Details 1.8kW (120V) total capacity; 12A max per 5-15R outlet
Output Nominal Voltage 120V
Recommended Electrical Service Single-phase 15A 120V service
Package Includes PDU1415 1.8kW Single-Phase 120V Basic PDU;Mounting hardware;Owner's manual
PDU Plug Type NEMA 5-15P
Product Certifications RETIE (Colombia); CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1
Frequency Compatibility 50 / 60 Hz
PDU Input Voltage 120
Input Phase Single-Phase
Form Factors Supported 0U vertical rackmount, wall-mount
Grounding Grounding lug
Output Receptacles (14) 5-15R
Relative Humidity 5% to 95% non-condensing
Material of Construction Metal
Switches No power switch
Maximum Input Amps 15
Storage Temperature Range -22° to 122°F (-30° to 50°C)

Description

PDU,Basic,1.8kW,120V,14 NEMA 5-15R,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.