Outlet Strip, Surge, 5-15R, 5-15P, 12 ft., Black/Light Gray

  • Mfr # ISOBAR8ULTRA

  • Zoro # G5785757


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
12 ft.
Color
Black/Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISOBAR8ULTRA
Zoro #
G5785757
UPC #
-
Country of Origin
Philippines

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Light Gray
Standards
RoHS Compliant
NEMA Receptacle Configuration
NEMA 5-15R
Voltage
120VAC
Housing Material
Metal
Max. Amps
12A
Mounting Style
Keyhole
Number of Outlets
8
Plug Style
Right-Angle Plug
Frequency
50/60 Hz

Description

Surge Protector, LEDs,8 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.