Zoro Homepage

PDU, Local Metered, 5-15R, 5-15P, 15 ft., Silver

  • Mfr # PDUMV15

  • Zoro # G2853532


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Type
Local Metered
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV15
Zoro #
G2853532
UPC #
037332132536
Country of Origin
China

Dimensions

Cord Length
15 ft.
Width
1 1/2 in
Length
48 in
Height
3 in
Depth
1.5"
Length (Straight Wireway)
48 in
Overall Length
1 5/8 in
Overall Height
48 1/2 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
2 yr

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Silver, Cord Length 15 ft, Number of Outlets 13, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Vertical Rack, Plug Type NEMA 5-15P, Features Covered On/Off Switch, Housing Material Metal, Includes Mounting Hardware, Spare Mounting Buttons, Manufacturers Warranty Length 2 yr, Maximum Current 12 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.