Zoro Homepage

PDU, Monitored, (36) C13, (6) C19, IEC-309 32A BLUE (2P+E), 10 ft.

  • Mfr # PDUMNV32HV2

  • Zoro # G5178050


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
(36) C13, (6) C19
Plug Configuration
IEC-309 32A BLUE (2P+E)
Cord Length
10 ft.
Standards
EC60950-1 (CE)Class A (Emissions)TAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMNV32HV2
Zoro #
G5178050
UPC #
037332181718
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.
Depth
2.7"
Width
2.2"
Height
70"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(36) C13, (6) C19
Plug Configuration
IEC-309 32A BLUE (2P+E)
Standards
EC60950-1 (CE)Class A (Emissions)TAA
Circuit Breaker
Yes
NEMA Plug Configuration
IEC-309 32A BLUE (2P+E)
NEMA Receptacle Configuration
(36) C13; (6) C19
Number of Outlets
42
Includes
Monitored PDUMNV32HV2 42-Outlet PDUPlug-lock Cord Retention SleevesRack Mounting BracketsOwner's Manual
Housing Material
Metal
Voltage
230V
Max. Amps
32A
Green Environmental Attribute
Yes
Mounting Style
Vertical Rackmount/0U
Frequency
50/60 Hz
Green Certification or Other Recognition
RoHS
Mouting Style
Rack-mountable
Mounting Orientation
Vertical
Package Contents
Monitored PDUMNV32HV2 42-Outlet PDU, Plug-lock Cord Retention Sleeves, Rack Mounting Brackets, Owner's Manual
Network (RJ-45)
Yes
Input Current
32 A
Power Rating (Watt)
7400 W
Receptacle Detail
6 x IEC 60320 C19, 36 x IEC 60320 C13
Certifications & Standards
EC60950-1 (CE), Class A (Emissions), TAA
Output Voltage
230 V AC
Product Type
PDU
Mount Type
Rack-mountable
Input Voltage
230 V AC
PDU Type
Monitored
Output Nominal Voltage
200; 208; 220; 230; 240
Overload Protection
Two 20A circuit breakers protect 21 outlets each
Frequency Compatibility
50 / 60 Hz
Package Includes
Rackmount PDU;Plug-lock cord retention sleeves;Rack mounting brackets;Owner's manual
Front Panel LCD Display
Digital meter reports PDU output current in amps, Scroll IP-address information; Display can be rotated 180 degrees for installation with the input cable at the top
Form Factors Supported
0U vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Operating Temperature Range
0C ~ 40C (32F ~ 104F)
Material of Construction
Metal
Operating Elevation (ft.)
0-10,000
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Output Capacity Details
7.7kW (240V), 7.4kW (230V), 7kW (220V), 6.7kW (208V), 6.4kW (200V) / 32A total capacity; 16A max per breakered outlet bank; 16A max per C19 outlet; 10A max per C13 outlet
Input Phase
Single-Phase
Storage Temperature Range
5 to 122F (-15 to 50C)
PDU Form Factor
Vertical (0U)
Maximum Input Amps
32
Front Panel LEDs
Front panel LEDs indicate which loading segment the digital LCD current display is reporting; Bank 1 LED indicates the meter is reporting load level for outlets 1-21; Bank 2 LED indicates the meter is reporting load level for outlets 22-42; Both LEDs lighted indicates the meter is reporting load level for all outlets combined
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Output Receptacles
(36) C13; (6) C19

Description

PDU,Monitored,7.4kW,36 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.