Zoro Homepage

PDU, Monitored, 5-15R, L21-30P, 6 ft.

  • Mfr # PDU3VN6L2130

  • Zoro # G5178988


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Plug Configuration
L21-30P
Standards
RoHS Compliant; TAA Compliant
Height
70"
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN6L2130
Zoro #
G5178988
UPC #
037332180995
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.
Height
70"
Width
2.2"
Depth
2.5"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
5-15R
Plug Configuration
L21-30P
Standards
RoHS Compliant; TAA Compliant
Power Indicator
Yes
Voltage
208V
Mounting Style
Vertical Rackmount/0U
Number of Outlets
45
Housing Material
Metal
NEMA Receptacle Configuration
(3) NEMA 5-15/20R; (36) NEMA C13; (6) C19
NEMA Plug Configuration
NEMA L21-30P
Max. Amps
24A
Frequency
50/60 Hz
Network (RJ-45)
Yes
Receptacle Detail
3 x NEMA 5-15/20R, 36 x IEC 60320 C13, 6 x IEC 60320 C19
Input Voltage
230 V AC
Input Current
24 A
Output Voltage
208 V AC, 120 V AC
Product Type
PDU
PDU Type
Monitored
Power Rating (Watt)
8600 W
Package Contents
Monitored PDU3VN6L2130 45-Outlets PDU, Spare Installation Buttons (2 9mm / 4 6mm), Rack Mounting Brackets, Owner's Manual
Mounting Orientation
Vertical
Operating Elevation (ft.)
0-10,000
Output Receptacle Details
5-15/20R outlets provide 120V output; C13 and C19 outlets provide 208V output
Current Measurement Accuracy (Amps)
+/-1%
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Output Capacity Details
8.6kW (208V) total capacity; 13.9A max per breakered outlet bank; 12A max per C13 outlet
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Frequency Compatibility
50 / 60 Hz
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Material of Construction
Metal
Operating Temperature Range
32 to 122F (0C to 50C)
Input Phase
3-Phase
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Maximum Input Amps
24
Power Measurement Accuracy (Watts)
+/-1%
Output Nominal Voltage
120; 208
Package Includes
Monitored rackmount PDU with pre-installed mounting buttons;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Output Receptacles
(3) 5-15/20R; (36) C13; (6) C19
Overload Protection
3 20A circuit breakers, one per output load bank
Reported Load Segments
Supports monitoring of input current per phase (L1, L2, L3) and output current for each output load bank (B1-B6); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black C13/C19 outlets (B1); L2-L3 feeds dark-gray C13/C19 outlets (B2); L3-L1 feeds light-gray C13/C19 outlets (B3); L1-N feeds black 5-20R outlet (B4); L2-N feeds dark-gray 5-20R outlet (B5); L3-N feeds light-gray 5-20R outlet (B6)
PDU Form Factor
Vertical (0U)
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); 3 additional multi-color LEDs offer power availability information for each pair of output load banks (Bank 1&4 / Bank 2&5 / Bank 3&6): GREEN (<80% load), YELLOW (>80% load), RED (Power OFF), RED FLASHING (Power OFF/breaker trip)

Description

PDU,3-Ph,Monitored,8.6kW,C13/19,5-15R,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.