Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Monitored, C13, IEC-60309 60A BLUE (3P+E), 6 ft.

  • Mfr # PDU3VN6G60C

  • Zoro # G5179021


product price: $2,053.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Monitored
Receptacle Configuration
C13
Plug Configuration
IEC-60309 60A BLUE (3P+E)
Standards
RoHS Compliant; TAA Compliant
NEMA Plug Configuration
IEC-309 60A BLUE (3P+E)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDU3VN6G60C
Zoro #
G5179021
UPC #
037332180964
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
2.2"
Depth
2.5"
Height
70"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
C13
Plug Configuration
IEC-60309 60A BLUE (3P+E)
Standards
RoHS Compliant; TAA Compliant
NEMA Plug Configuration
IEC-309 60A BLUE (3P+E)
Mounting Style
Vertical Rackmount/0U
Power Indicator
Yes
Number of Outlets
36
Housing Material
Metal
Max. Amps
45A
Voltage
200/208/240V
NEMA Receptacle Configuration
C13
Frequency
50/60 Hz
Power Rating (Watt)
18.70 kW
Receptacle Detail
36 x IEC 60320 C13
Mounting Orientation
Vertical
Input Voltage
230 V AC
Package Contents
Monitored Rackmount PDU with Pre-Installed Mounting Buttons , 36x C13/C14 Plug-lock cable retention sleeves, Spare installation buttons (2 9mm / 4 6mm), Rack mounting brackets, Owner's manual
PDU Type
Monitored
Mount Type
Rack-mountable
Input Voltage Range
200 V AC - 240 V AC
Product Type
PDU
Input Current
45 A
Output Capacity Details
18.7kW (240V), 17.9kW (230V), 17.1 (220V), 16.2 (208V), 15.6kW (200V) total capacity; 26A max per output phase (L1-L2, L2-L3, L3-L1); 20A max per breakered outlet bank; 12A max per C13 outlet
Reported Load Segments
Reports input current per phase (L1, L2, L3) and output current for each breakered load bank (B1-B6); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1 & B4); L2-L3 feeds dark-gray outlets (B2 & B5); L3-L1 feeds light-gray outlets (B3 & B6)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output load bank (B1-B6) offers information power availability: GREEN (<80% load), YELLOW (>80% load), RED (Power OFF), RED FLASHING (Power OFF/breaker trip)
Output Nominal Voltage
200; 208; 240
PDU Form Factor
Vertical (0U)
Material of Construction
Metal
Input Phase
3-Phase
Maximum Input Amps
45
Operating Elevation (ft.)
0-10,000
Output Receptacles
(36) C13
Storage Temperature Range
5 to 140F (-15C to 60C)
Power Measurement Accuracy (Watts)
+/-1%
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Overload Protection
6 20A circuit breakers, 1 per outlet bank
Current Measurement Accuracy (Amps)
+/-1%
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Operating Temperature Range
32 to 122F (0C to 50C)
Frequency Compatibility
50 / 60 Hz
Package Includes
Monitored rackmount PDU with pre-installed mounting buttons;36 C13/C14 Plug-lock cable retention sleeves;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks

Description

PDU,3-Ph,Monitored,18.7kW,36 C13,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.