Zoro Homepage

PDU, Rack Mounted, C13, 2.5 ft.

  • Mfr # PDU3V20D354

  • Zoro # G5179231


product price: $602.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Rack Mounted
Cord Length
2.5 ft.
Standards
UL60950-1; CSA; NOM; FCC Class A
Depth
2.2"
Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3V20D354
Zoro #
G5179231
UPC #
037332190451
Country of Origin
China

Dimensions

Cord Length
2.5 ft.
Depth
2.2"
Width
2.2"
Height
70"

Description

PDU,3-Ph,ATS,8.6kW,Accessory,54 C13,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.