PDU, Switched, (12) C13, (12) C19, IEC-309 32A RED (3P+N+E), 6 ft.

  • Mfr # PDU3XVSR6G32A

  • Zoro # G5178647


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(12) C13, (12) C19
Plug Configuration
IEC-309 32A RED (3P+N+E)
Cord Length
6 ft.
Standards
CE/IEC 60950; CE Class A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3XVSR6G32A
Zoro #
G5178647
UPC #
037332172129
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
70"
Width
2.2"
Depth
2.5"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(12) C13, (12) C19
Plug Configuration
IEC-309 32A RED (3P+N+E)
Standards
CE/IEC 60950; CE Class A
Housing Material
Metal
Includes
Mounting Brackets
Number of Outlets
24
Hz
50/60 Hz
Power Indicator
Yes
Mounting Style
Vertical Rackmount/0U
Phase
3
Voltage
400/230V
Max. Amps
32A
NEMA Receptacle Configuration
(12) C13; (12) C19
Circuit Breaker
Yes
Metered
Yes
NEMA Plug Configuration
IEC-309 32A RED (3P+N+E)
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Watts
23kW (415/240V), 22.2kW (400/230V), 21.1kW (380/220V), 20kW (360/200V)
Power Rating (Watt)
22.10 kW
Input Voltage Range
380 V AC - 400 V AC
Certifications & Standards
UL60950-1, CSA22.2, NOM, FCC Class A
Receptacle Detail
12 x IEC 60320 C13, 12 x IEC 60320 C19
Input Current
32 A
Mount Type
Rack-mountable
Package Contents
Switched PDU3XVSR6G32A 24-Outlets PDU, Plug-Lock Cable Retention Inserts, Spare Installation Buttons (2 9mm / 4 6mm), Mounting Brackets, Configuration Cable, Owner's Manual
Output Voltage
230 V AC
Mounting Orientation
Vertical
PDU Type
Switched
Product Type
PDU
Output Capacity Details
23kW (415/240V), 22.2kW (400/230V), 21.1kW (380/220V), 20kW (360/200V) total capacity; 32A max per output phase (L1, L2, L3); 20A max per breakered outlet bank; 16A max per C19 outlet; 10A max per C13 outlet
Output Nominal Voltage
220 (380V input); 230 (400V input)
Reported Load Segments
Reports input current per phase (L1, L2, L3), plus output current for each output load bank (B1-B6) and individual output receptacle (1-24); Outlets are color-coded and labeled for phase and load bank identification; L1-N feeds black outlets (B1, B4); L2-N feeds dark-gray outlets (B2, B5); L3-N feeds light-gray outlets (B3, B6)
Frequency Compatibility
50 / 60 Hz
Material of Construction
Metal
PDU Form Factor
Vertical (0U)
Power Measurement Accuracy (Watts)
+/-1%
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Outlet (##), Load unbalance % (UB), Output power (OP)
Maximum Input Amps
32
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Overload Protection
6 20A circuit breakers, 1 per outlet bank
Operating Temperature Range
32 to 122F (0C to 50C)
Package Includes
Switched, vertical rackmount PDU with pre-installed mounting buttons;12 C13/C14 and 12 C19/C20 Plug-lock cable retention inserts;Spare installation buttons (2 9mm / 4 6mm), Mounting brackets;Configuration cable;Owner's manual
Operating Elevation (ft.)
0-10,000
Input Phase
3-Phase
Output Receptacles
(12) C13; (12) C19
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Current Measurement Accuracy (Amps)
+/-1%
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)

Description

PDU,3-Ph,Switched,22.1kW,12 C13,12C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.