Zoro Homepage

PDU, Switched, (21) C13, (3) C19, L21-20P, 3 ft.

  • Mfr # PDU3VSR3L2120

  • Zoro # G5178811


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
L21-20P
Standards
RoHS Compliant; TAA Compliant
Max. Amps
16A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VSR3L2120
Zoro #
G5178811
UPC #
037332158185
Country of Origin
China

Dimensions

Cord Length
3 ft.
Height
70"
Depth
3.3"
Width
2.2"

Description

PDU,3-Ph,Switched,5.7kW,21 C13,3 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.