PDU, Switched, (24) C13, (6) C19, IEC-309 16/20A RED (3P+N+E), 6 ft.

  • Mfr # PDU3XVS6G20

  • Zoro # G5178680


product price: $1,154.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 16/20A RED (3P+N+E)
Cord Length
6 ft.
Standards
TAA Tested to UL60950-1CE (EN 60950-1) CE / FCC Class A (Emissions)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDU3XVS6G20
Zoro #
G5178680
UPC #
037332179807
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.
Width
2.2"
Height
70"
Depth
2.9"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 16/20A RED (3P+N+E)
Standards
TAA Tested to UL60950-1CE (EN 60950-1) CE / FCC Class A (Emissions)
NEMA Plug Configuration
IEC-309 16/20A RED (3P+N+E)
Phase
3
NEMA Receptacle Configuration
(24) C13; (6) C19
Hz
50/60 Hz
Power Indicator
Yes
Green Environmental Attribute
Yes
Voltage
400/230V
Metered
Yes
Max. Amps
16A
Includes
PDU3XVS6G20 30-Outlets PDU24 C13/C14 and 6 C19/C20 Plug-Lock Cable Retention InsertsSpare Installation Buttons (2 9mm / 4 6mm)Mounting BracketsConfiguration CableOwner's Manual
Number of Outlets
30
Housing Material
Metal
Mounting Style
Vertical Rackmount/0U
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Green Certification or Other Recognition
RoHS
Watts
11.5kW (415/240V), 11.1kW (400/230V), 10.5kW (380/220V)
Receptacle Detail
6 x IEC 60320 C19, 24 x IEC 60320 C13
Power Rating (Watt)
11.50 kW
Network (RJ-45)
Yes
Mounting Orientation
Vertical
Input Voltage Range
380 V AC - 415 V AC
Input Current
16 A
Product Type
PDU
Certifications & Standards
TAA, Tested to UL60950-1, CE (EN 60950-1), CE / FCC Class A (Emissions)
Output Voltage
380 V AC, 400 V AC, 415 V AC
Package Contents
PDU3XVS6G20 30-Outlets PDU, 24 C13/C14 and 6 C19/C20 Plug-Lock Cable Retention Inserts, Spare Installation Buttons (2 9mm / 4 6mm), Mounting Brackets, Configuration Cable, Owner's Manual
Material of Construction
Metal
Current Measurement Accuracy (Amps)
+/-1%
High Availability PDU Features
Auto Load Shedding
Communications Cable
RJ45-to-DB9 configuration/console Access cable
PDU Input Voltage
360; 380; 400; 415
Package Includes
Switched, vertical rackmount PDU with pre-installed mounting buttons;24 C13/C14 and 6 C19/C20 Plug-lock cable retention inserts;Spare installation buttons (2 9mm / 4 6mm), Mounting brackets;Configuration cable;Owner's manual
PDU Form Factor
Vertical (0U)
Power Measurement Accuracy (Watts)
+/-1%
PDU Type
Switched
Operating Temperature Range
32° to 122°F (0° to 50°C)
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Storage Temperature Range
-22° to 140°F (-30° to 60°C)
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Output Receptacles
(24) C13; (6) C19
Reported Load Segments
Reports input current per phase (L1, L2 and L3) and current for each output load bank (16A balanced max per B1, B2 and B3); Outlets are color-coded and labeled for phase and load bank identification; L1-N feeds black outlets (B1); L2-N feeds dark-gray outlets (B2); L3-N feeds light-gray outlets (B3)
Input Phase
3-Phase
Output Nominal Voltage
208-240V
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
Operating Elevation (ft.)
0-10,000
Output Capacity Details
11.5kW (415/240V), 11.1kW (400/230V), 10.5kW (380/220V), 10kW (360/208V) total capacity; 16A max per output phase (L1-L2, L2-L3, L3-L1); 16A max per C19 outlet; 12A max (10A CE) max per C13 outlet
Maximum Input Amps
16
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Frequency Compatibility
50 / 60 Hz

Description

PDU,3-Ph,Switched,11.5kW,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.