Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Switched, 5-15R, 5-20P, L5-20P, 10 ft.

  • Mfr # PDUMVR20NET

  • Zoro # G5177868


product price: $1,123.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Switched
Receptacle Configuration
5-15R
Plug Configuration
5-20P, L5-20P
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMVR20NET
Zoro #
G5177868
UPC #
037332166906
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.

Details

Item
PDU
Type
Switched
Receptacle Configuration
5-15R
Plug Configuration
5-20P, L5-20P
Standards
RoHS Compliant; TAA Compliant
NEMA Plug Configuration
NEMA 5-20P; NEMA L5-20P
Voltage
120V
Mounting Style
Vertical Rackmount/0U
Max. Amps
20A
NEMA Receptacle Configuration
NEMA 5-15/20R
Number of Outlets
24
Frequency
50/60 Hz
Input Voltage Range
100 V AC - 127 V AC
Receptacle Detail
24 x NEMA 5-15/20R
Output Voltage
120 V AC
Input Voltage
120 V AC
Mount Type
Rack-mountable
Product Type
PDU
Mounting Orientation
Vertical
Package Contents
Rackmount PDU, L5-20R to 5-20P Adapter, Rackmount Brackets
Storage Temperature Range
5 to 122F (-15 to 50C)
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Output Capacity Details
2.03kW (127V), 1.92kW (120V), 1.6kW (100V) / 20A total capacity (Agency de-rated to 16A); 16A max per outlet
Maximum Input Amps
20
Input Phase
Single-Phase
Front Panel LCD Display
Digital display reports load level in amps for LOAD BANK 1 (Outlets 1-12), LOAD BANK 2 (Outlets 13-24), LOAD BANKS 1&2 COMBINED (Outlets 1-24) and each individual output receptacle; Digital display can also be used to scroll the configured IP address
PDU Form Factor
Vertical (0U)
Form Factors Supported
0U vertical rackmount; includes rackmount brackets. Supports toolless mounting in button-mount compatible racks
Front Panel LEDs
BANK 1 and BANK 2 LEDs verify which load bank the digital current display is reporting (Bank 1, Bank 2 or Banks 1&2 Combined); BANK 1 or BANK 2 LED will flash when the digital display is reporting output current for one of the outlets in that load bank; 24 additional LEDs, one near each output receptacle, will light continuously to verify power on/off status and flash to indicate that the digital display is reporting output current for just that individual receptacle
Frequency Compatibility
50 / 60 Hz
Operating Elevation (ft.)
0-10,000
PDU Type
Switched
Output Nominal Voltage
100; 120; 127
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Output Receptacles
(24) 5-15/20R

Description

PDU,Switched,1.9kW,24 5-15/20R,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.