Tripp Lite

PDU, Switched, 5.8kW, TAA, 8 C13, 6 C19, 2U


product price: $965.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 14
  • Voltage 208/240V
  • Cord Length 15 ft.
  • Max. Amps 30A
  • Mounting Style Horizontal Rackmount/2U
See all product information

Product Information

  • Brand Tripp Lite
  • MFR # PDUMH30HV19NET
  • Zoro # G5178251
  • UPC #
    037332153753
  • Country of Origin Taiwan, Province of China
  • Category Power Strips

Dimensions

Cord Length 15 ft.
Depth 12.5"
Height 3.5"
Width 17.5"
Rack Height 2U
Minimum Required Rack Depth (inches) 16
Input Cord Length (ft.) 15
Unit Dimensions (hwd / in.) 3.500 x 17.500 x 12.500

Details

Item Single-Phase Switched PDU with LX Platform Interface
Number of Outlets 14
Voltage 208/240V
Max. Amps 30A
Mounting Style Horizontal Rackmount/2U
Housing Material Metal
NEMA Receptacle Configuration (8) C13; (6) C19
NEMA Plug Configuration NEMA L6-30P
Metered Yes
Circuit Breaker Yes
Phase 1
Hz 50/60 Hz
Standards UL 60950-1, CSA, Class A, NOM, TAA Compliant
Frequency 50/60 Hz
Features 2 Digit Meter and Pushbutton Display Toggle Switch
Watts 5.8kW (240V), 5kW (208V), 4.8kW (200V)
Type Switched
Product Name PDUMH30HV19NET PDU Switched 208V - 240V 30A 14 Outlet
Plug/Connector Type NEMA L6-30P
PDU Type Switched
Input Voltage Range 208 V AC - 240 V AC
Output Voltage 240 V AC, 208 V AC
Input Voltage 230 V AC
Package Contents PDUMH30HV19NET PDU Switched 208V - 240V 30A 14 Outlet, Installable 2U Mounting Brackets
Receptacle Detail 14
Product Type PDU
Additional Information Output Receptacles: 8 x C13, 6 x C19
Mount Type Rack-mountable
TAA Compliant Yes
Operating Temperature Range 32° to 104°F (0° to 40°C)
Form Factors Supported 2U rackmount
Product Certifications CSA (Canada); NOM (Mexico); UL 60950-1
Customized Load Management Receptacles Each outlet is individually controllable via remote interface
Communications Cable Micro-USB- to-USB A configuration/console Access cable
Output Capacity Details 5.5kW (230V), 5kW (208V) total capacity / 30A max (Agency de-rated to 24A), 20A max per breakered outlet bank; 16A max per C19 outlet; 12A max per C13 outlet
Material of Construction Metal
Overload Protection Three 20A circuit breakers; Breaker 1 (Bank 1 C13 outlets #1-8), Breaker 2 (Bank 2 C19 outlets #9-11), Breaker 3 (Bank 2 C19 outlets #12-14)
PDU Plug Type NEMA L6-30P
Front Panel LCD Display 2 digit meter and pushbutton display toggle switch reports output current in amps in 3 loading segments, Bank 1 (C13 outlets #1-8), Bank 2 (C19 outlets #9-14) and Banks 1&2 combined (Outlets #1-14)
Frequency Compatibility 50 / 60 Hz
Front Panel LEDs 14 power availability LEDs confirm power off/on status for each built-in outlet; Two additional LEDs identify which bank the visual current meter is reporting (Bank 1, Bank 2 or Banks 1&2 combined)
Input Phase Single-Phase
PDU Input Voltage 208; 230
High Availability PDU Features Auto Probe Monitoring and Reboot (included); Auto Load Shedding
Product Compliance FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
Storage Temperature Range -22° to 122°F (-30° to 50°C)
Network Compatibility 10 Mbps; 100 Mbps (Fast Ethernet)
Relative Humidity 5% to 95% non-condensing
Recommended Electrical Service Single-phase 30A 208/230V service
Output Nominal Voltage 208/230V
Operating Elevation (ft.) 0-10,000
Package Includes PDUMH30HV19NET with attached L6-30P input power cord;Installed WEBCARDLX network interface;Installable 2U mounting brackets;Configuration cable;User manual
Network Monitoring Port RJ45 Network port, Micro-USB Configuration port, USB A port supports a variety of Envirosense2 environmental and control modules. See Accessories>Management Hardware section for more information about these modules.
Switches Pushbutton near the two digit current meter toggles reporting of output amps on Bank 1, Bank 2 and Total PDU output (Banks 1 & 2 combined)
SNMP Compatibility Pre-installed LX platform interface provides remote monitoring via Java-free HTML5 web interface, telnet, SSH and SNMP management systems
Output Receptacles (8) C13; (6) C19
Maximum Input Amps 24
Grounding Grounding lug
PDU Form Factor Horizontal (2U)

Description

PDU,Switched,5.8kW,TAA,8 C13,6 C19,2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.