Tripp Lite

Surge Protector Strip, 6 Outlet, Gray


product price: $19.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 6
  • Voltage 120VAC
  • Color Light Gray
  • Cord Length 1.83m
  • Number of Conductors 3
See all product information

Product Information

Dimensions

Cord Length 1.83m
Wire Size 14 AWG
Length 10 3/8 in
Depth 1-17/64"
Width 1 5/8 in
Height 1 1/4 in
Length (Straight Wireway) 10 11/32 in
Power Cord/Cable Length 6 ft
Unit Dimensions (hwd / in.) 10.800 x 1.850 x 1.230
Input Cord Length (ft.) 6

Details

Item Surge Protector
Number of Outlets 6
Voltage 120VAC
Color Light Gray
Number of Conductors 3
Gauge/Conductor 14 ga.
Max. Amps 15A
Mounting Style Keyhole
Power Indicator Yes
Housing Material Plastic
NEMA Receptacle Configuration NEMA 5-15R
NEMA Plug Configuration NEMA 5-15P
Coax Surge Protection No
Max. Surge Current 35.5 kA
NEC Cord Designation SJT
Medical Grade No
Number of Transformer Outlets 1
Standards Approvals RoHS, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression)
For Use With Desktop, Network Or Home Computing Application Requiring AC Protection
Includes (6) Safety Covers, Instruction Manual with Warranty Information
Circuit Breaker No
Rated Joules 790
Outlet Center Distance 28.5mm
Hz 50/60 Hz
Outlet Surge Protection Yes
Telephone/Fax Surge Protection No
Communication Port None
Medical Facility Use Outside Patient Care Areas (UL 1363)
Number of Outlet Rows 1
Total Number of Outlets 6
Plug Configuration NEMA 5-15P
Trade Designation SJT
Application Home, Office
Receptacle Configuration NEMA 5-15R
USB Charging Port 0
Frequency 50/60 Hz
Product Type Surge Protector Outlet Strip
Features Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Outlet Configuration Single Row of 6 Outlets
Watts 1800W
Maximum Line Current 15 A
Power Handling 1800 VA
Plug/Connector Type NEMA 5-15P
Certifications & Standards UL1449 (let through rating 330V), IEEE 587 Category A and B, UL1363, cUL
Compatibility Ideal for any desktop, network or home computing application requiring basic AC protection
Status Indicators Protection Present, Power
Product Line Protect It!
Surge Energy Rating 790 J
Product Color Gray
Protection Type Surge, Spikes, Noise
Receptacles 6 x NEMA 5-15R
Input Voltage 120 V AC
Additional Information Fail-safe thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition, Supports 1 large transformer plug accessory without covering remaining outlets, accepts up to 4 transformers total, 14 gauge, SJT Input cord, Keyhole mounting tabs enable wall mounting
Assembly Required No
Product Name 6-Outlet Economy Surge Protector
Package Contents Protec It 6 Outlets Surge Suppressor, Instruction manual with warranty information
Output Voltage 120 V AC
Recycled No
Input Cord Gauge (AWG) 14
Outlets Measurement (Center to Center) 28.5mm
Transformer Accommodation (2) Yes
Switches Combination AC circuit breaker and 2 position red illuminated on/off power switch
Recommended Electrical Service 120V (110-125V)
Maximum Surge Amps 35500
Input Plug Type NEMA 5-15P
Frequency Compatibility 50 / 60 Hz
Receptacle Color Gray
Package Includes TLP606 Protect It! 6-Outlet Surge Protector, Light Gray Housing;Owner's manual
Outlet Orientation Single row of 6 outlets
Network (Ethernet) Protection No
Circuit Breaker (amps) 15
AC Suppression Response Time < 1 ns
Product Certifications CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; UL 1449; UL 1363; UL Listed
Output Receptacles (6) 5-15R
Overload Protection 15A resettable illuminated combo switch / circuit breaker
Power Cord Color Light Gray
Mounting Holes or Slots Yes
Automatic Shut-Off Yes
Diagnostic LED(s) Yes
Nominal Input Voltage(s) Supported 120V AC
Input Cord Details SJT
Protection Modes Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Diagnostic LED Details Built-in LED confirms suppressor "protection present" (green) status
Input Cord Gauge Type 14 gauge; SJT
Slot or Hole Mount Measurement (Center to Center) Distance between slots = 101 mm; Distance between slot height = 28 mm
Right-Angle Plug No
AC Suppression Joule Rating 790
Housing Color Light Gray
EMI / RFI Filtering Yes
Material of Construction Plastic
Voltage Compatibility (VAC) 120

Description

Surge Protector Outlet Strip, Total Number of Outlets 6, Color Gray, Cord Length 6 ft, Communication Port None, Rated Joules 790, Application Home, Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.