Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Switched, (7) C13, (1) C19, L6-20P, IEC-320 C20, 10 ft.

  • Mfr # PDUMV20HVNET2LX

  • Zoro # G6770874


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(7) C13, (1) C19
Plug Configuration
L6-20P, IEC-320 C20
Cord Length
10 ft.
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; CE (Europe); FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV20HVNET2LX
Zoro #
G6770874
UPC #
037332209450
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.

Details

Item
PDU
Type
Switched
Receptacle Configuration
(7) C13, (1) C19
Plug Configuration
L6-20P, IEC-320 C20
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; CE (Europe); FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
NEMA Receptacle Configuration
(7) C13; (1) C19
Number of Outlets
8
Mounting Style
Vertical Rackmount/0U
Voltage
208V
Max. Amps
20A
Frequency
50/60 Hz

Description

PDU Switched 208/230V 20A 7 C13 1 C19 C2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.