Zoro Homepage

PDU, Switched, C13, IEC-320 C14, 6.5 ft.

  • Mfr # PDUMH15HVNET

  • Zoro # G5178428


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
C13
Plug Configuration
IEC-320 C14
Cord Length
6.5 ft.
Standards
UL/CAN 60950-1; FCC / EN Class A; NOM; CE (IEC 60950); TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMH15HVNET
Zoro #
G5178428
UPC #
037332139276
Country of Origin
China

Dimensions

Cord Length
6.5 ft.
Height
1.8"
Depth
14.8"
Width
17.3"
Minimum Required Rack Depth (inches)
17.1

Description

PDU,Switched,2.3/2.9kW,200/240V,8 C13,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.