PDUMH30HV19NET Digital PDU 208V Switched RM

  • Mfr # TRL-PDUMH30HV19N

  • Zoro # G116366929


product price: $1,266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRL-PDUMH30HV19N
Zoro #
G116366929
UPC #
-
Country of Origin
China

Description

PDUMH30HV19NET Switched 2U rack PDU supports 30A maximum capacity at 208/240V agency de-rated to 24 amps. Includes attached L6-30P input plug and 14 switched outlets 8 C13 and 6 C19. Visual and remote current monitoring tracks total output current with options for display and monitoring load information separately on C13 and C19 load banks. Supports 2U rackmount installation in 19 inch rack enclosures. 2POSTRMKITWM enables installation in 2 post relay racks. Included cord retention brackets keep vital network equipment plugged in and continuously powered. Tripp Lite Switched Metered Rack Power Distribution Units enable a variety of advanced network control and monitoring functions by giving IT Managers the ability to turn on turn off recycle or lock-out power to each individual receptacle and remotely monitor PDU power consumption and in-rack environmental conditions. Switched PDU systems can be accessed configured and controlled through secure web SNMP or Telnet Interface. Individually switched outlets can be controlled via a built-in web/network interface enabling remote reboot of unresponsive network hardware. User defined power-up and power-down outlet sequences ensure proper operation of interdependent IT systems and prevent inrush-related overloads as devices are powered on. Programmable load-shedding of less critical devices at user-defined intervals extends UPS uptime in response to power failures. Unused PDU outlets can be electronically locked-off to prevent powering of unauthorized hardware. PDU power consumption current is displayed locally and can be monitored via the web/network interface with user-defined alarms to warn of potential overloads before critical IT mains or branch breakers trip. Optional ENVIROSENSE temperature/humidity probe enables remote monitoring of in-rack environmental conditions and alarms for up to 3 SRSWITCH door access sensor and other contact-closure sensors. Supports real-time monitoring notification and logging of all on-board reporting functions with user-specified alarm thresholds and actions for each reported condition. Switched PDU systems can be accessed configured and controlled through secure web SNMP or Telnet Interface.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.