Plug Adapter, Surge, Tel/Modem Protection, 5-15R, 5-15P, 6 ft., Light Gray
Mfr # TRAVELCUBE
Zoro # G6770323
product price: $19.29
/eaKey Features
Type
Surge, Tel/Modem Protection
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRAVELCUBE
Zoro #
G6770323
UPC #
037332217974
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Plug Adapter
Type
Surge, Tel/Modem Protection
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Standards
cUL Listed; UL 1449; UL 497A; UL 1363; UL Listed; RoHS
Voltage
120VAC
Mounting Style
Wall
NEMA Receptacle Configuration
NEMA 5-15R
Number of Outlets
1
Housing Material
Plastic
Max. Amps
15A
Frequency
50/60 Hz
Description
Notebook Surge Protector Wallmount Direc
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.