Power Cord, 5-15P to C13, 10A, 18AWG, 1ft

  • Mfr # P006-001

  • Zoro # G5194449


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Max. Amps
10
Number of Conductors
3
Cord Length
1 ft.
Wire Size
18 AWG
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P006-001
Zoro #
G5194449
UPC #
037332180490
Country of Origin
China

Dimensions

Cord Length
1 ft.
Wire Size
18 AWG
Cable Outer Diameter (OD)
7.8mm
Cable Length (ft.)
1

Details

Item
Power Cord,5-15P to C13,10A,18AWG,1ft
Max. Amps
10
Number of Conductors
3
Voltage
125V AC
Standards
UL listed
Temp. Range
-4 to 140°F
NEC Cord Designation
SJT
Voltage Rating
125 V AC
Color
Black
End 2 Connection Type
IEC-320-C13
End 1 Connection Type
NEMA 5-15P
Certifications & Standards
UL
Second End Connector Type
IEC 60320 C13
Product Color
Black
Frequency
60 Hz
First End Connector Type
NEMA 5-15P
Device Supported
Monitor, Printer, Computer
Current Rating
10A
Product Name
1-ft. 18AWG Power Cord (NEMA 5-15P to IEC-320-C13)
Gauge
18
Cable Jacket Color
Black
Device Compatibility
Computer; Monitor/HDTV; Printer; Server; UPS; PDU
Side B - Connector 1
IEC-320-C13
Storage Humidity Range
10% to 65% RH
Package Includes
P006-001 NEMA 5-15P to C13 Computer Power Cable, 1-ft. (0.31 m), Black
Maximum Input Amps
10
Operating Humidity Range
10% to 65% RH
Product Certifications
cUL Listed; UL Listed
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Plug Color
Black
Power Cord Jacket Type
SJT
Cable Jacket Rating
VW-1
Voltage Compatibility (VAC)
125
Cable Jacket Material
PVC
Side A - Connector 1
NEMA 5-15P
Wire Gauge (AWG)
18
Operating Temperature Range
-4° to 140°F (-20° to 60°C)

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.