Zoro Homepage

Power Inverter, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets

  • Mfr # APSX1250

  • Zoro # G5190720


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
1,250 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC; 230V AC
Inverter Output Voltage
230V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APSX1250
Zoro #
G5190720
UPC #
037332121660
Country of Origin
China

Dimensions

Width
8-3/4"
Depth
9"
Height
7"
Unit Dimensions (hwd / in.)
7.000 x 8.750 x 9.000

Details

Item
Power Inverter
Peak Output Power
2,500 W
Continuous Output Power
1,250 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC; 230V AC
Inverter Output Voltage
230V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Bolt Down Terminals
Number of Outlets
2
Case Material
Polycarbonate
Standards
RoHS
Nominal Output Power
1,250 W
Features
Expandable Runtime; Overload Protection
Max. Input Current
Full continuous load - 125 A at 12V DC; 9.3 A at 230V AC with full inverter and charger load
Charger Output Amps
30 A
Inveter Output Voltage
230V
Output Frequency
50 Hz
Product Line
PowerVerter
Product Color
Black
Maximum Frequency
50 Hz
Product Series
APS X
Input Voltage
12 V DC
Product Name
PowerVerter APS X Series 1250W Charger Inverter
Output Voltage
230 V AC
Package Contents
PowerVerter APS X Series 1250W Charger Inverter, Instruction Manual with Warranty Information
Material of Construction
Polycarbonate
Form Factors Supported
Mounting slots enable permanent placement of APSX1250 on any horizontal surface (see manual for additional mounting information)
Output Receptacles
(2) Universal outlets
Front Panel LEDs
Set of 6 LEDs offer continuous status information on load percentage (6 levels reported) and battery charge level (7 levels reported). See manual for sequences.
Battery Charge
Selectable 7.5 / 30A with 1/2 cycle transfer time
DC System Voltage (VDC)
12
Transfer Time (Line Power to Battery Mode)
10 milliseconds (typical - compatible with many computers, servers and networking equipment - verify transfer time compatibility of loads for UPS applications)
Recommended Electrical Service
DC INPUT: Requires 12VDC input source capable of delivering 125A for the required duration (when used at full continuous capacity - DC requirements increase during OverPower and DoubleBoost operation). For automotive applications, professional hardwire installation with 225A minimum battery system fusing is recommended. AC INPUT: 230VAC
Output Voltage Regulation
LINE POWER (AC): Maintains 230V nominal sine wave output from line power source. INVERTER POWER (AC): Maintains PWM sine wave output voltage of 230 VAC (+/-5%).
Nominal Output Voltage(s) Supported
230V
High Voltage Transfer to Battery Power
In AC "auto" mode, inverter/charger switches to battery mode as line voltage increases to 272V
Output Frequency Regulation
50 Hz (+/- 0.3 Hz)
Relative Humidity
0%-95% Non-Condensing
Maximum Input Amps / Watts
DC INPUT: Full continuous load - 125A at 12VDC. AC INPUT: 9.3A at 230VAC with full inverter and charger load (3.3A max charger-only / combined input load to support charger and AC output is automatically controllable to 66%-33%-0% based on AC output loading using the charger limiting set points - see manual for setting instructions)
Voltage Compatibility (VDC)
12
Voltage Compatibility (VAC)
230
Overload Protection
Includes 5A input breaker dedicated to the charging system and 6A output breaker for AC output loads
Low Voltage Transfer to Battery Power
In AC "auto" mode, inverter/charger switches to battery mode as line voltage drops to 144V (user adjustable to 163, 182, 201V - see manual)
Package Includes
APSX1250 1250W APS X Series 12V DC 230V AC Inverter/Charger;Owner's manual
AC Suppression Joule Rating
1020
Battery Pack Accessory (Optional)
98-121 sealed lead acid battery (optional)
Nominal Input Voltage(s) Supported
230V AC
Expandable Runtime
Yes
Switches
3 position on/off/remote switch enables simple on/off power control plus "auto/remote" setting that enables distant on/off control of the inverter system when used in conjunction with optional APSRM4 accessory when used in inverter mode. In AC uninterruptible power mode, auto/remote setting enables automatic transfer from line power to battery power - to maintain continuous AC power to connected loads.
Frequency Compatibility
50 Hz

Description

Inverter,1250W,12VDC,ATS,2 C13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.