Zoro Homepage

Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets

  • Mfr # APSINT2424

  • Zoro # G3127927


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,400 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
24V DC; 230V AC
Inverter Output Voltage
230V AC
Outlet Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APSINT2424
Zoro #
G3127927
UPC #
037332090324
Country of Origin
China

Dimensions

Inverter Width
8.5 in
Height
7-1/4"
Depth
8-1/2"
Width
16-1/4"
Inverter Depth
16.25 in
Inverter Height
7.25 in
Unit Dimensions (hwd / in.)
7.250 x 8.500 x 16.250

Details

Item
Power Inverter
Peak Output Power
4,800 W
Continuous Output Power
2,400 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
24V DC; 230V AC
Inverter Output Voltage
230V AC
Outlet Type
Hardwired
DC Connection
Bolt Down Terminals
Number of Outlets
1
Application
Vehicle Inverter; Standalone AC Power Source
Charger Output Amps
30 A
Nominal Output Power
2,400 W
Charger Output Voltage
24V DC
Automatic/Manual
Automatic
Case Material
Polycarbonate
Max. Input Current
Full continuous load - 112 A at 24V DC; 17 amps at 230V AC with full inverter and charger load
Standards
RoHS Compliant
Features
Expandable Runtime; Overload Protection
Inveter Output Voltage
230V
Output Frequency
50 Hz
Charger Output Current
7 A
Charger Input Current
7 A
Output Voltage
24 V DC, 230 V AC
Product Line
PowerVerter
Product Series
INT
Product Name
PowerVerter INT APSINT2424 DC-to-AC Power Inverter
Package Contents
PowerVerter INT APSINT2424 DC-to-AC Power Inverter, Instruction Manual with Warranty Information
Maximum Frequency
50 Hz
Input Voltage
24 V DC, 220 V AC
Maximum Input Amps / Watts
DC INPUT: Full continuous load - 112A at 24VDC. AC INPUT: 17 amps at 230VAC with full inverter and charger load (7A max charger-only / combined input load to support charger and AC output is automatically controllable to 66%-33%-0% based on AC output loading using the charger limiting set points - see manual for setting instructions)
Material of Construction
Polycarbonate
Output Voltage Regulation
LINE POWER (AC): Maintains 230V nominal sine wave output from line power source. INVERTER POWER (AC): Maintains PWM sine wave output voltage of 230 VAC (+/-5%).
DC System Voltage (VDC)
24
Switches
3 position on/off/remote switch enables simple on/off power control plus "auto/remote" setting that enables distant on/off control of the inverter system when used in conjunction with optional APSRM4 accessory when used in inverter mode. In AC uninterruptible power mode, "auto/remote" setting enables automatic transfer from line power to battery power - to maintain continuous AC power to connected loads.
Nominal Input Voltage(s) Supported
230V AC
Output Receptacles
Hardwire
Overload Protection
Includes 10A input breaker dedicated to the charging system and 15A output breaker for AC output loads.
High Voltage Transfer to Battery Power
In AC "auto" mode, inverter/charger switches to battery mode as line voltage increases to 259V (user adjustable to 264 - see manual)
Voltage Compatibility (VDC)
24
Package Includes
APSINT2424 2400W APS INT Series 24V DC 230V AC Inverter/Charger;Owner's manual
Voltage Compatibility (VAC)
230
Output Frequency Regulation
50 Hz (+/- 0.3 Hz)
Form Factors Supported
Mounting slots enable permanent placement of inverter on any horizontal surface (see manual for additional mounting information)
Front Panel LEDs
Set of 6 LEDs offer continuous status information on load percentage (6 levels reported) and battery charge level (7 levels reported). See manual for sequences.
Recommended Electrical Service
DC INPUT: Requires 24VDC input source capable of delivering 112A for the required duration (when used at full continuous capacity - DC requirements increase during OverPower and DoubleBoost operation). For automotive applications, professional hardwire installation with 300A minimum battery system fusing is recommended.
Frequency Compatibility
50 Hz
Battery Charge
30A
Battery Pack Accessory (Optional)
98-121 sealed lead acid battery (optional)
Relative Humidity
0%-95% Non-Condensing
Low Voltage Transfer to Battery Power
In AC "auto" mode, inverter/charger switches to battery mode as line voltage drops to 144V (user adjustable to 163, 182, 201V - see manual)
Expandable Runtime
Yes
Nominal Output Voltage(s) Supported
230V
Transfer Time (Line Power to Battery Mode)
20 milliseconds (typical - compatible with many computers, servers and networking equipment - verify transfer time compatibility of loads for UPS applications)
Load Sensing
Optional load sense function enables automatic inverter shutoff and startup as connected equipment is powered off and on. Front panel load sense potentiometer can be set to shutoff or turn on inverter power in response to loads of any level, up to 150 watts.
Cooling Method
Fan

Description

Power Verter Int Series 24Vdc To 230V, Inverter Output Form Modified Sine Wave, DC Connection Hardwired, Peak Output Power 4,800 W, Inverter Input Voltage 230V AC, Inverter Output Voltage 230V AC, Charger Output Voltage 24V DC, Case Material Polycarbonate, Cooling Method Fan, Application Vehicle Inverter; Standalone AC Power Source, Inverter Height 7.25 in, Inverter Width 8.5 in, Inverter Depth 16.25 in, Automatic/Manual Automatic, Charger Input Current 7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.