Zoro Homepage

Power Strip, 5-15R, 5-15P, 4.57m, Light Gray

  • Mfr # TRPPS615

  • Zoro # G707203596


product price: $47.89
/ea

Key Features

Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
4.57m
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPPS615
Zoro #
G707203596
UPC #
37332175557
Country of Origin
China

Dimensions

Cord Length
4.57m

Details

Item
Power Strip
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
UL1363

Description

Power strip offers reliable, convenient and costeffective power distribution for your appliances, power tools, lighting and more 15' power cord allows you to easily connect it to a nearby outlet for easy access to power Multioutlet design reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket Illuminated power switch lets you quickly see when your electronics are protected 15A integrated circuit breaker prevents dangerous overloads and spikes Keyhole support allows you to mount this unit in a convenient location for easier access to a power supply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.