Tripp Lite
Power Strip, 6-Outlet, Industrial, 4ft cord
Mfr # PS6
Zoro # G5177606
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Light Gray
- Cord Length 1.22m
- Number of Conductors 0
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Beam Clamp For Up To 1/8" - 1/4" Flange (100 Pack), 100PK (PM24)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- TRIPP LITE Industrial Safety Surge Protector, 8 Outlets, 12 ft. Cord, 1500 J (TLM812SA)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- Tripp Lite Power Strips