Power Strip, Surge, Coax, USB, 5-15R, 5-15P, 8 ft., Black

  • Mfr # TLP128TTUSBB

  • Zoro # G6774259


product price: $47.99
/ea

Key Features

Type
Surge, Coax, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP128TTUSBB
Zoro #
G6774259
UPC #
037332223579
Country of Origin
China

Dimensions

Cord Length
8 ft.
Width
12.4"
Height
4.9"
Depth
1.5"

Details

Item
Power Strip
Type
Surge, Coax, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed; FCC Part 68; RoHS
Outlet Surge Protection
Yes
Housing Material
Plastic
Max. Amps
15A
Hz
50/60 Hz
Mounting Style
Keyhole
Number of Outlet Rows
2
Coax Surge Protection
No
Circuit Breaker
Yes
NEMA Plug Configuration
NEMA 5-15P
Number of Outlets
2 USB/12
Voltage
120VAC
NEMA Receptacle Configuration
NEMA 5-15R
Number of Transformer Outlets
6
NEC Cord Designation
14 ga., SJT
Rated Joules
1200 J
Power Indicator
Yes
Frequency
50/60 Hz
Features
Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Input Voltage
120 V AC
Dataline Protection
Coaxial Cable Line, Phone/Fax/Modem/DSL
Package Contents
Protect It! TLP128TTUSBB 12-Outlet Surge Suppressor/Protector, Owner's Manual
Surge Energy Rating
4320 J
Power Handling
1800 VA
Product Type
Surge Suppressor/Protector
Device Compatibility
Phone; Tablet; Amazon Kindle
Diagnostic LED Details
Built-in LEDs confirm suppressor "protection present" (green) and "grounded" (red) status
AC Suppression Response Time
< 1 ns
Cable (Coax) Protection
Yes
EMI / RFI Filtering
Up to 40 dB
Charging Method
USB
Outlets Measurement (Center to Center)
Distance between standard outlets = 28.5mm; Distance between transformer outlets = 57mm
Input Plug Features
Right Angle
Charging Port Type
USB A (FEMALE)
Input Cord Details
SJT
AC Suppression Joule Rating
4320
Charging Ports / Amps
(2) 2.1A
Number of Charging Ports
2
Material of Construction
Plastic
Nominal Input Voltage(s) Supported
120V AC
Diagnostic LED(s)
Yes
Circuit Breaker (amps)
15
Mounting Holes or Slots
Yes
Charging Form Factor
Strip
Frequency Compatibility
50 / 60 Hz
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Network (Ethernet) Protection
No
Output Receptacles
(12) 5-15R
Package Includes
TLP128TTUSBB Protect It! 12-Outlet Surge Protector;Owner's manual

Description

Surge Protector Power Strip 12 Outlet 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.