Power Strip, Surge, Tel/Ethernet Protection, C8 2-prong, IEC-320-C8, 0 ft., Black

  • Mfr # TRAVELERC8

  • Zoro # G5175320


product price:  $24.15
/ea

Key Features

Type
Surge, Tel/Ethernet Protection
Receptacle Configuration
C8 2-prong
Plug Configuration
IEC-320-C8
Cord Length
0 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRAVELERC8
Zoro #
G5175320
UPC #
037332119100
Country of Origin
China

Dimensions

Cord Length
0 ft.
Height
3.5"
Width
2.6"
Depth
1.5"

Details

Item
Power Strip
Type
Surge, Tel/Ethernet Protection
Receptacle Configuration
C8 2-prong
Plug Configuration
IEC-320-C8
Color
Black
Gauge/Conductor
None
Standards
RoHS Compliant
Voltage
120/230VAC
NEMA Plug Configuration
IEC-320-C8
Number of Outlets
2
Housing Material
Plastic
NEMA Receptacle Configuration
(2) C8
Frequency
50/60 Hz
Certifications & Standards
UL1499 (Let through rating 330V), CUL, FCC Class A certified, FCC Class B certified, UL 1950, UL 497A
Compatibility
Ideal for notebook computers, PDAs or other electronics requiring AC and tel/modem safeguarding
Dataline Protection
Phone/Modem, Ethernet
Surge Energy Rating
306 J
Product Type
Surge Suppressor/Protector
Package Contents
ProtectIT TRAVELERC8 Surge Suppressor, 6-ft. phone cord, Instruction manual with warranty information
Output Voltage
240 V AC
Input Voltage
240 V AC
Material of Construction
Plastic
Frequency Compatibility
50 / 60 Hz
Mounting Holes or Slots
No
Diagnostic LED Details
Built-in LED confirms suppressor "protection present" (green)
Output Receptacles
(2) C8 2-prong
Package Includes
TRAVELERC8 surge suppressor;Instruction manual with warranty information
Network (Ethernet) Protection
Yes
Diagnostic LED(s)
Yes
Form Factors Supported
In-line
Maximum Surge Amps
12000
AC Suppression Response Time
< 1 ns
AC Suppression Joule Rating
306
Nominal Input Voltage(s) Supported
120V AC; 230V AC

Description

Surge,In-Line,C8,2-Prong,306J,Modem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.