Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, USB, 4 5-15R, 5-15P, 6 ft., Black

  • Mfr # TLP406USBUFO

  • Zoro # G810724384


product price: $51.89
/ea

Key Features

Type
Surge, USB
Total Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP406USBUFO
Zoro #
G810724384
UPC #
037332260734
Country of Origin
China

Dimensions

Cord Length
6 ft.
Length
7 1/8 in
Width
7 1/8 in
Depth
2 in
Height
2 in
Wire Size
14 AWG

Details

Item
Power Strip
Type
Surge, USB
Total Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
Approvals RoHS; CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); FCC Part 68; NOM (Mexico); UL 1363; UL 1449; UL 497A
Enclosure Material
Plastic
Number of Outlets
4 USB
Max. Amps
4.2 A
Mounting Style
Desktop
Max. Surge Current
1,800 A
Voltage
120V AC
Application
Conference Tables, Meeting Rooms
Housing Material
Plastic
Plug Style
Straight
Special Features
Filter Potentially Damaging Line Noise, Safeguard Valuable Data Against Damage Stemming
Medical Facility Use
Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449)
Communication Port
(4) USB-A
Trade Designation
SJT-B
For Use With
Phone, Tablet
USB Charging Port
4
Rated Joules
1,800
Hz
60 Hz

Description

Outlet Strip, Application Conference Tables; Meeting Rooms, Housing Material Plastic, Total Number of Outlets 4, Max. Amps 4.2 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Desktop, Color Black, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 7 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.