Item
|
Surge Protectors
|
Number of Outlets
|
6 AC
|
Color
|
Light Gray
|
Modes of Protection
|
Power
|
Housing Material
|
Plastic
|
Weight
|
0.58 lbs
|
Standards
|
Conforms to UL 1363 Standards; Conforms to UL 1449 Standards; cUL Approved; RoHS Compliant
|
Features
|
LED
|
Input Voltage
|
120 V AC
|
Output Voltage
|
120 V AC
|
Joules
|
180 J
|
Response Time
|
1 ns
|
Outlets Measurement (Center to Center)
|
28.5mm
|
Voltage Compatibility (VAC)
|
120
|
Recommended Electrical Service
|
120V (110-125V)
|
Circuit Breaker (amps)
|
15 A
|
Maximum Surge Amps
|
12000
|
Output Receptacles
|
(6) 5-15R
|
UL1449 3rd Edition (AC Suppression)
|
UL1449 3RD EDITION
|
Clamping Voltage (RMS)
|
150
|
Switches
|
Combination AC circuit breaker and 2 position on/off power switch
|
Input Plug Type
|
NEMA 5-15P
|
Receptacle Color
|
Light gray
|
Protection Modes
|
Includes full normal mode (H-N) and common mode (N-G / H-G) line surge suppression
|
Output (Watts)
|
1800
|
Housing Color
|
Light Gray
|
Frequency Compatibility
|
50 / 60 Hz
|
Color (AC Line Cord)
|
Light Gray
|
UL1363 (Power Tap)
|
UL1363
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Material of Construction
|
Plastic
|
AC Suppression Response Time
|
< 1 ns
|
Integrated Keyhole Mounting Slots
|
Yes
|
AC Suppression Joule Rating
|
180
|
UL1449 Let Through Rating
|
500V
|
Keyhole Slot Mounting Measurement (Center to Center)
|
Distance between slots = 101mm; Distance between slot height = 28mm
|
Transformer Accommodation
|
(2) Yes
|
Outlet Orientation
|
Single row
|
Receptacles
|
6 x NEMA 5-15R
|
Product Type
|
Surge Suppressor/Protector
|
Additional Information
|
Fail-safe thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition, Supports 1 large transformer plug accessory without covering remaining outlets, accepts up to 4 transformers total, 14 gauge, SJT Input cord, Keyhole mounting tabs enable wall mounting
|
Certifications & Standards
|
UL1449 (let through rating 330V), IEEE 587 Category A and B, UL1363, cUL
|
Product Name
|
6-Outlet Economy Surge Protectors
|
Circuit Breaker
|
Yes
|
Maximum Line Current
|
15 A
|
Package Contents
|
6-Outlet Economy Surge Protector, Instruction manual and warranty information
|
Power Handling
|
1800 VA
|
Protection Type
|
Surge
|
Compatibility
|
Ideal for any desktop, network or home computing application requiring basic AC protection
|
Assembly Required
|
No
|
Plug/Connector Type
|
NEMA 5-15P
|
Surge Energy Rating
|
180 J
|
Recycled
|
No
|
Network (Ethernet) Protection
|
No
|
Power Cord Color
|
Gray
|
Package Includes
|
TLP602 Surge Suppressor;Instruction manual and warranty information
|
Input Cord Gauge (AWG)
|
14
|
Product Certifications
|
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed
|
Input Cord Gauge Type
|
14 gauge
|
Input Cord Color
|
Gray
|
Mounting Holes or Slots
|
No
|
Right-Angle Plug
|
No
|
Slot or Hole Mount Measurement (Center to Center)
|
Distance between slots = 87 mm; Distance between slot height = 28 mm
|