Tripp Lite
Rack Enclosure Cabinet, 45U, Doors, Sides
Mfr # SR45UB
Zoro # G5176669
product price: $1,711.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,711.99
Free 30-Day Returns
Key Features
- Height 83.8"
- Width 23.6"
- Depth 43"
- Color Black
- Weight Capacity - Rolling (lbs.) 2250
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 16 cu in, Round Box, Aluminum (5361-1)
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200025F)
- CAMPBELL CHAIN & FITTINGS 1/2" x 2-1/2" Repair Link, Steel, Zinc Plated (5801124)
- TRIPP LITE Rack Enclosure, 42U, 42 in H, 37 in D, Blk (SR42UB)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- Tripp Lite Voice & Data Communication Cabinets