Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Mounted, L5-15R, 15 ft.

  • Mfr # 114220

  • Zoro # G208589199


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
L5-15R
Cord Length
15 ft.
Color
Silver
Jacket Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114220
Zoro #
G208589199
UPC #
37332011480
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Rack Mounted
Receptacle Configuration
L5-15R
Color
Silver
Number of Outlets
24
Jacket Material
Aluminum

Description

Tripp Lite Multiple Outlet Strip, 15-Amp, 24 Outlets, 15' Cord, PS7224.
Tripp Lite's PS7224 power strip offers 15 amp, 120V multi-outlet AC power distribution in a convenient 72 inch mountable housing. Offers horizontal or vertical power distribution in rackmount, raceway and workbench applications. Includes 24 NEMA 5-15R output receptacles with 2.795 inch center-to-center spacing, 15 ft AC line cord and lighted power switch with locking transparent cover to prevent accidental shutoff. Sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory or factory environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.