Zoro Homepage

SAFE-IT SURGE PROTECTOR 5-OUTLET USB-A/U

  • Mfr # SK5BUCAM

  • Zoro # G614903138


product price: $31.89
/ea

Key Features

Modes of Protection
H-N, N-G/H-G
Filtering
Yes
Enclosure Material
Plastic
Includes
Owner's Manual
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK5BUCAM
Zoro #
G614903138
UPC #
37332263582
Country of Origin
China

Dimensions

Depth
4.9
Width
1.5

Details

Modes of Protection
H-N, N-G/H-G
Filtering
Yes
Enclosure Material
Plastic
Includes
Owner's Manual
Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.