Zoro Homepage

Serial ATA Cable, 4 Pin Molex, 15Pin, 20ft

  • Mfr # P944-06I

  • Zoro # G5193137


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Cable Type
Power
Color
Black; Red; Yellow
Conductor Size
26 AWG
Wire Gauge
26 AWG
Number of Cables
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P944-06I
Zoro #
G5193137
UPC #
037332117779
Country of Origin
China

Dimensions

Conductor Size
26 AWG
Length
6"
Cord Length
6"

Details

Cable Type
Power
Color
Black; Red; Yellow
Wire Gauge
26 AWG
Number of Cables
3
Standards
RoHS Compliant
Item
Internal Power Cord
For Use With
Compatible with 2.5 in. and 3.5 in. SATA hard drives
Connector Type
Female to Male
Product Type
Internal Power Cord
Package Contents
6 inch Serial Power Cord, 6-in. Serial ATA (SATA) Power Adapter Cable 15Pin/4Pin

Description

Serial ATA Cable,4 Pin Molex,15Pin,20ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.