Shop MAXIMM
See all product information
Create Account
4ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 10PK
- Mfr # HD2-4FT-10PK
- Zoro # G824219425
product price:Â
$
42.99
/pk of 10, $4.30/ea
Key Features
Connection A
HDMI
Number of Ports
1
Jacket Material
Nylon Braided
Color
Black
For Use With
Monitors, TVs, Laptops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-4FT-10PK
- Zoro #
- G824219425
- UPC #
- 842113129427
- Country of Origin
- China
- Item
- HDMI Cable
- Connection A
- HDMI
- Number of Ports
- 1
- Jacket Material
- Nylon Braided
- Color
- Black
- For Use With
- Monitors, TVs, Laptops
- Connection B
- HDMI
- Cable Connector Type
- HDMI
- Number of Cables
- 10
Dimensions
- Length
- 4 ft
Description
Stock Up Once, Never Run Short - Maximm 4ft HDMI Cable 10-Pack. A 10-pack of 4ft HDMI cables is the practical solution for anyone managing multiple displays, rooms, or setups at once. Four feet is long enough to connect devices on different shelves or around monitor arms without slack pooling on your desk - and short enough to keep cable runs clean and unobtrusive. HDMI 2.0 | 18Gbps | 4K@60Hz. Every cable in the pack is rated to the full HDMI 2.0 specification: 18Gbps bandwidth, 4K resolution at 60Hz, HDR, ARC, and backward compatibility with HDMI 1.4. Whether you're running a multi-monitor workstation, a classroom AV setup, or equipping a small office, every connection performs identically. Durability That Holds Up to Real Use. The braided nylon jacket resists tangles and physical wear - cables that get plugged and unplugged regularly won't fray or crack at the connector. Gold-plated contacts maintain reliable signal integrity over time. Each cable is individually tested to ensure consistent performance across the entire pack. Who Needs a 10-Pack? Small businesses equipping conference rooms. IT teams standardizing workstation cabling. Home offices with multiple monitors. AV installers who want a consistent cable length on hand. Buy once, solve the problem for months. Backed by Maximm's 1-year warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.