series Series WEBCARDLXE Network Management Card - 1 x Network (RJ-45) Port(s) - USB
- Mfr # WEBCARDLXE
- Zoro # G512487716
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Eaton Tripp Lite Series UPS Systems: SmartPro, SmartOnline
Standards
TAA Compliant
Includes
Series WEBCARDLXE Network Management Card, Configuration Cable (73-1689), Faceplates, Owner's Manual
Ethernet Technology
Fast Ethernet
Network (RJ-45)
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEBCARDLXE
- Zoro #
- G512487716
- UPC #
- 37332282743
- Country of Origin
- Taiwan, Province of China
- Item
- UPS/PDU Remote Management Adapter
- Compatible With
- Eaton Tripp Lite Series UPS Systems: SmartPro, SmartOnline
- Standards
- TAA Compliant
- Includes
- Series WEBCARDLXE Network Management Card, Configuration Cable (73-1689), Faceplates, Owner's Manual
- Ethernet Technology
- Fast Ethernet
- Network (RJ-45)
- Yes
- Protocols
- TCP/IP
- USB
- Yes
- Compatibility
- Eaton Tripp Lite Series UPS Systems: SmartPro, SmartOnline
- Number of Network (RJ-45) Ports
- 1
- Management
- UPS Network Management
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.