
series (SR4POST50HD) Rack Equipment
Mfr # SR4POST50HD
Zoro # G114909876
product price:Â $1,190.99
/eaKey Features
Material
Cold-rolled Steel (CRS)
Width
24 in
Depth
35.3 in
Height
93 in
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SR4POST50HD
Zoro #
G114909876
UPC #
37332185785
Country of Origin
China
Dimensions
Width
24 in
Depth
35.3 in
Height
93 in
Rack Height
50U
Rack Depth
35.25 in
Rack Width
19 in
Details
Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Assembly Required
Yes
Certifications & Standards
EIA-310-D, IEC 60297-3-100, DIN 41494, Tested to NOM (Mexico)
Dynamic/Rolling Weight Capacity
3000 lb
Features
Casters, Removable Side Panel, Cable Management
Static/Stationary Weight Capacity
3000 lb
Environmentally Friendly
Yes
Package Contents
SR4POST50HD Heavy-Duty 4-Post Open Frame Rack, Installation Hardware, 2 x PDU/Cable Management Brackets, Owner's Manual with Warranty Information
Color
Black Powder Coat
Finish
Powder Coated
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.