
series (SR4POST52HD) Rack Equipment
Mfr # SR4POST52HD
Zoro # G914909878
product price:Â $1,299.99
/eaKey Features
Material
Cold-rolled Steel (CRS)
Width
24 in
Depth
35.3 in
Height
97 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SR4POST52HD
Zoro #
G914909878
UPC #
37332185792
Country of Origin
China
Dimensions
Width
24 in
Depth
35.3 in
Height
97 in
Rack Height
52U
Rack Width
19 in
Rack Depth
35.25 in
Details
Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Environmentally Friendly
Yes
Package Contents
SR4POST52HD Heavy-Duty 4-Post Open Frame Rack, Installation Hardware, 2 x PDU/Cable Management Brackets, Owner's Manual with Warranty Information
Features
Cable Management, Removable Side Panel, Casters
Certifications & Standards
EIA-310-D, IEC 60297-3-100, DIN 41494, Tested to NOM (Mexico)
Dynamic/Rolling Weight Capacity
3000 lb
Assembly Required
Yes
Static/Stationary Weight Capacity
3000 lb
Color
Black Powder Coat
Finish
Powder Coated
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.