VA Rating - UPS Systems
1.0 kVA
UPS Type
Line Interactive
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
14 min/4 min
Ports
DB9 Serial, EPO, SNMP/Web Slot, USB
Automatic Volts Regulation
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
DB9 Cable, EPO Cables, Mounting Hardware, SMART1000RM1U SmartPro120V 1kVA 800W Line-Interactive Sine Wave UPS, USB Cables
NEMA Receptacle Configuration
(6) 5-15R
Special Features
Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
Standards
CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
NEMA Plug Configuration
5-15P
Transfer Time
2 to 4 msec
Fax/Modem Line Protection
No
Capacity - Batteries
1000 VA/800 W
For Use with
VoIP Phone System, Data Center, Computer
Input Connection
10 ft Cord with NEMA 5-15P Plug
Output AC Waveform (Battery Mode)
Pure Sine wave
Output Volt Amp Capacity (VA)
1000
Low Voltage Transfer to Battery Power (Setpoint)
83
High Voltage Transfer to Battery Power (Setpoint)
147
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
AC Mode Efficiency Rating (100% Load)
0.99
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communications ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
Undervoltage Correction
Input voltages between 83 and 107 are boosted by 14%
Communications Interface
USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
DC System Voltage (VDC)
24
Battery Access
Front panel battery access door
Primary Form Factor
Rackmount
High Availability UPS Features
Hot swappable batteries
Output kVA Capacity (kVA)
1
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
UPS Certification Details
UL 1778: 2014 R8.15 (5TH Edition); CAN/CSA-C22.2 NO. 107.3-14
Included Mounting Accessory Description
Included mounting brackets provide front-rail installation in 2 or 4 post racks; For additional stability in 4 post racks, consider optional 4 post mounting accessories 4POSTRAILKIT1U & 4POSTRAILKITWM
EMI / RFI AC Noise Suppression
Yes
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Nominal Input Voltage(s) Supported
120V AC
Audible Alarm
Audible alarm indicates power-failure, overload and low-battery conditions
Grounding Lug
Back panel grounding lug
Battery Recharge Rate (Included Batteries)
4.5 hours from 10% to 90% (typical, full load discharge)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 147
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Overvoltage Correction
Input voltages between 128 and 147 are reduced by 12%
Audible Noise
45 dBA maximum, front side 1m
Output Watt Capacity (Watts)
800
Communications Cable
USB and DB9 cabling included
AC Suppression Response Time
Instantaneous
Half Load Runtime (min.)
14 min. (400w)
Battery Replacement Description
Hot-swappable, user replaceable batteries
Output Voltage Regulation (Line Mode)
-21%, +8%
Installation Form Factors Supported with Included Accessories
2 post 19 inch rackmount; 4 post 19 inch rackmount
Full Load Runtime (min.)
4 min. (800w)
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Individually Controllable Load Banks
Yes
Recommended Electrical Service
15A 120V
Load Management Receptacles
Two switchable single-outlet 5-15R load banks
UPS Certifications
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Relative Humidity
0 to 95%, non-condensing
UPS AC Suppression Joule Rating
450
Input Circuit Breakers
15A
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Rated input current (Maximum Load)
9A
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
AC Mode BTU / Hr. (Full Load)
39
Installation Form Factors Supported with Optional Accessories
4 post rackmount full-depth ( 4POSTRAILKIT1U ); 4 post rackmount short-depth ( 4POSTRAILKITWM )
Internal UPS Replacement Battery Cartridge
RBC69-1U
Output Voltage Regulation (Battery Mode)
+/- 5%
Package Contents
SmartPro 1000RM1U UPS, SMART 1000RM1U UPS System, Mounting hardware, Cabling for USB & DB9 monitoring and EPO switching, PowerAlert unattended shutdown and UPS/Power monitoring software, Warranty information and instruction manual
Waveform Type
Pure Sinusoidal
Form Factor
Rack-mountable
Typical Battery Recharge Time
4.50 Hour
Application/Usage
Data Center, Computer, VoIP Phone System
Load Capacity
1000 VA/800 W
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Product Compliance
FCC Part 15 Class A (USA)
Output Capacity (VA)
1000
Package Includes
SMART1000RM1U SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS;USB cable;DB9 cable;EPO cable;Mounting hardware;Owner's manual
Output Capacity (Watts)
800
UPS Applications
Large Network; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Grounding Details
Back panel grounding lug
Manufacturer Warranty
2 yr
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Transfer Time - Maximum
5 msec
Number of Outlets - Surge Only
6
Operating Temperature - Minimum
32 Degrees F
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Transfer Time - Minimum
1 msec
Receptacle Configuration
5-15R
Battery Recharge Time
4.5 hr
Includes Battery
Battery Included
External Battery Compatible
Not External Battery Pack Compatible
Number of Outlets - UPS
6
Surge Suppression Rating
450 J
Power Rating - Apparent
1 kVA
Data Line Protection
Includes Data Line Surge Protection
Run Time - Full Load
4 min
Battery Chemistry
Valve Regulated Lead Acid
Power Rating - Real
800 W
Output Ports Included
DB9 Serial, EPO, SNMP, USB
Operating Temperature - Maximum
104 Degrees F
Input Current - Maximum
9.2 A