Smart UPS, 750VA, Line Interactive, Out: 110/115/120V In: 120V AC

  • Mfr # Smart750RM1U

  • Zoro # G2959433


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
750.0 VA
UPS Type
Line Interactive
Power Rating
750VA
Mounting
Rack
Wattage
600 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Smart750RM1U
Zoro #
G2959433
UPC #
037332118813
Country of Origin
China

Dimensions

Cord Length
10 ft
Height
2 in
Width
17 in
Depth
17 in
Overall Height
1.75 in
Overall Width
17.5 in
Primary UPS Height (mm)
44
Input Cord Length (ft.)
10
Primary UPS Depth (mm)
425
UPS Power Module Dimensions (hwd, in.)
1.75 x 17.5 x 16.75
Rack Height
1U
Minimum Required Rack Depth (inches)
19.75
Power Cord Length
10 ft
Overall Depth
16.7 in

Details

VA Rating - UPS Systems
750.0 VA
Item
Smart UPS
UPS Type
Line Interactive
Power Rating
750VA
Mounting
Rack
Wattage
600 W
Input Voltage
120V AC
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
13.2 min/4.9 min
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
6
NEMA Receptacle Configuration
(6) 5-15R
Transfer Time
2 to 4 msec
Special Features
Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
Input Current
7 A
Display Type
LED
Fax/Modem Line Protection
No
Includes
Cables for USB and DB9 Monitoring and EPO Switching, Mounting Hardware, PowerAlert Unattended Shutdown and UPS/Power Monitoring Software
Automatic Volts Regulation
Yes
NEMA Plug Configuration
5-15P
Hz
60 Hz
Ports
DB9 Serial, EPO, SNMP/Web Slot, USB
Standards
CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
Phase
Single
Footnotes
3,4,10,12
Voltage
120
Input Connection
10 ft Cord with NEMA 5-15P Plug
Battery Type
VRLA
Housing Material
Steel
Output Voltage Regulation (Battery Mode)
+/- 5%
Included Mounting Accessory Description
Included mounting brackets provide front-rail installation in 2 or 4 post racks; For additional stability in 4 post racks, consider optional 4 post mounting accessories 4POSTRAILKIT1U & 4POSTRAILKITWM
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
Output Voltage Regulation (Line Mode)
-21%, +8%
High Voltage Transfer to Battery Power (Setpoint)
147
Grounding Lug
Back panel grounding lug
Output Watt Capacity (Watts)
600
Primary Form Factor
Rackmount
Internal UPS Replacement Battery Cartridge
RBC64-1U
Audible Alarm
Audible alarm indicates power-failure, overload and low-battery conditions
Installation Form Factors Supported with Included Accessories
2 post 19 inch rackmount; 4 post 19 inch rackmount
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Input Phase
Single-Phase
Overvoltage Correction
Input voltages between 128 and 147 are reduced by 12%
Output AC Waveform (Battery Mode)
Pure Sine wave
EMI / RFI AC Noise Suppression
Yes
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
UPS AC Suppression Response Time
Instantaneous
Rated input current (Maximum Load)
7A
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Communications Cable
USB and DB9 cabling included
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 147
Nominal Input Voltage(s) Supported
120V AC
High Availability UPS Features
Hot swappable batteries
AC Mode BTU / Hr. (Full Load)
38
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Communications Interface
USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
UPS AC Suppression Joule Rating
450
Recommended Electrical Service
15A 120V
AC Mode Efficiency Rating (100% Load)
0.98
Battery Recharge Rate (Included Batteries)
Less than 4 hours from 10% to 90% (typical, full load discharge)
Battery Mode BTU / Hr. (Full Load)
545
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Input Circuit Breakers
15A
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Relative Humidity
0 to 95%, non-condensing
Battery Replacement Description
Hot-swappable, user replaceable batteries
DC System Voltage (VDC)
24
Output Volt Amp Capacity (VA)
750
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Power Factor
0.8
Audible Noise
45 dBA maximum, front side 1m
Undervoltage Correction
Input voltages between 83 and 107 are boosted by 14%
Expandable Runtime
No
Full Load Runtime (min.)
4.9 min. (600w)
Half Load Runtime (min.)
13.2 min. (300w)
Individually Controllable Load Banks
Yes
Low Voltage Transfer to Battery Power (Setpoint)
83
Installation Form Factors Supported with Optional Accessories
4 post rackmount full-depth ( 4POSTRAILKIT1U ); 4 post rackmount short-depth ( 4POSTRAILKITWM )
Load Management Receptacles
Two switchable single-outlet 5-15R load banks
Battery Access
Front panel battery access door
Cooling Method
Fan
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
Hot Swappable
Yes
TAA Compliant
Yes
Status Indicators
5 front panel LEDs - Green POWER LED, 3 color BATTERY CHARGE LED, 3 color OUTPUT LOAD LEVEL LED, red BATTERY WARNING LED.
Total Number of Expansion Slots
1
USB
Yes
Battery Chemistry
Valve Regulated Lead Acid
Load Capacity
750 VA/600 W
Package Contents
SMART750RM1U UPS System, Mounting hardware, Cabling for USB & DB9 monitoring and EPO switching, PowerAlert unattended shutdown and UPS/Power monitoring software, Warranty information and instruction manual
Typical Battery Recharge Time
4 Hour
Network Management
SNMP Manageable
Alarm
Overload, On Battery, Low Battery
Maximum Operating Temperature
104°F (40°C)
Battery Life
6 Year
Emergency Power OFF
Yes
Waveform Type
Sine Wave
Battery Recharge Time
4 hr
Manufacturer Warranty
2 yr, 3 yr Registration
Power Rating - Apparent
750 VA
Transfer Time - Minimum
2 msec
Plug Configuration
5-15P
External Battery Compatible
Not External Battery Pack Compatible
Frequency
60 Hz
Operating Temperature - Minimum
32 Degrees F
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Run Time - Full Load
4.9 min
Transfer Time - Maximum
4 msec
Number of Outlets - UPS
6
Number of Outlets - Surge Only
6
Operating Temperature - Maximum
104 Degrees F
Includes Battery
Battery Included
Receptacle Configuration
5-15R
Power Rating - Real
450 W
Output Ports Included
DB9 Serial, EPO, SNMP, USB
Surge Suppression Rating
450 J
Input Current - Maximum
7 A
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Data Line Protection
Includes Data Line Surge Protection

Description

Smart UPS, Line Interactive, Power Rating 750 VA, Wattage 450 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 13 min/5 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 18 in, Depth 17 in, Height 2 in, Cord Length 10 ft, Display Type LED, 60 Hz Hz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.