Zoro Homepage

Step Down Isolation Transformer, 5kVA, 120V, 200/208/220/230/240V AC

  • Mfr # SUTFMR

  • Zoro # G112141421


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
200/208/220/230/240V AC
Output Voltage
120V
Power Rating
5kVA
Mounting - Transformer
Rack
Overall Height
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUTFMR
Zoro #
G112141421
UPC #
-
Country of Origin
Philippines

Dimensions

Overall Height
5.12 in
Overall Width
17.32 in
Overall Depth
25.04 in

Details

Item
Step Down Isolation Transformer
Input Voltage - Transformer
200/208/220/230/240V AC
Output Voltage
120V
Power Rating
5kVA
Mounting - Transformer
Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.