Tripp Lite
Surge, 6ft cord, 8 outlet, 1050J, 24"
Mfr # SS240806
Zoro # G5175917
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 120VAC
- Color Silver
- Cord Length 24"
- Max. Amps 15A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- ABB INSTALLATION PRODUCTS Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-2-500-EC)
- TRIPP LITE Outlet Strip, 15A, 20 Outlet, 15 ft, Gray (PS6020)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR825ULTRA)
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- Tripp Lite Extension Cords & Power Strips