Shop TRIPP LITE
See all product information
Create Account
Surge Protector w/Data Line Protection
- Mfr # TLP118DBNET
- Zoro # G524881397
product price:Â
$
46.49
/ea
Key Features
Rated Energy Absorption
4,200 J
Outlet Strip Length
13 in
Standards
CSA C22.2, UL 1449, UL Listed
Plug Style
Right Angle
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLP118DBNET
- Zoro #
- G524881397
- UPC #
- 037332294067
- Country of Origin
- China
- Item
- Surge Protectors with data line protection
- Rated Energy Absorption
- 4,200 J
- Standards
- CSA C22.2, UL 1449, UL Listed
- Plug Style
- Right Angle
- Voltage
- 120V AC
- Special Features
- Automatic Shut-Off, Diagnostic LED(s), EMI/RFI Filtering
- Number of Transformer Outlets
- 6
- NEMA Receptacle Configuration
- 5-15R
- Maximum Current
- 15 A
- Frequency
- 50/60 Hz
- Maximum Surge Current
- Not Rated
- Mounting Style
- Keyhole
- Color
- Black
- Product Type
- Surge Protector Outlet Strip
- Medical Facility Use UL Rating
- UL 1449
- NEMA Plug Configuration
- 5-15P
- Power Indicator
- Yes
- Housing Material
- Plastic
- Application
- Home and Office
- Wire Color
- Black
Dimensions
- Outlet Strip Length
- 13 in
- Cord Length
- 8 ft
- Wire Size
- 14 AWG
- Height
- 1 13/32 in
- Width
- 4 13/16 in
Description
Surge Protectors with data line protection, Application Home and Office, Housing Material Plastic, Total Number of Outlets 11, Cord Length 8 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 2, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Number of Transformer Outlets 6, Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.