ThunderboltCable
- Mfr # MTB3-01M5-5A-B
- Zoro # G025066835
product price:Â
$
63.45
/ea
Key Features
End 1 Connection Type
Type C
End 1 Number of Connections
1
Color
Black
Features
Charges Devices and Transfers Data 4 Times Faster than USB 3.1 Gen 2, Passive Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Reversible Thunderbolt 3 Connectors Attach in Either Direction
Data Transfer Speed
20 GBps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTB3-01M5-5A-B
- Zoro #
- G025066835
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 ft
Details
- End 1 Connection Type
- Type C
- End 1 Number of Connections
- 1
- Color
- Black
- Item
- Thunderbolt Cable
- Features
- Charges Devices and Transfers Data 4 Times Faster than USB 3.1 Gen 2, Passive Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Reversible Thunderbolt 3 Connectors Attach in Either Direction
- Data Transfer Speed
- 20 GBps
- End 2 Connection Type
- Type C
- Standards
- CE (Europe), FCC (USA), REACH, RoHS, UL
- Charging Power
- 100 W
- End 2 Number of Connections
- 1
- Product Type
- USB-C Cable
Description
Thunderbolt Cable, USB Specification 2.0, Cured Color Black, Charges Devices and Transfers Data 4 Times Faster than USB 3.1 Gen 2, Passive Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Reversible Thunderbolt 3 Connectors Attach in Either Direction, CE (Europe), FCC (USA), REACH, RoHS, UL Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.