Tripp Lite
Tripp Lite 14-Outlet Rackmount Surge Suppressor DRS-1215
Mfr # DRS-1215
Zoro # G203918550
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Modes of Protection H-G, H-N, N-G
- Enclosure Material Metal
- Nominal Input Voltage(s) Supported 120V AC
- Recommended Electrical Service 120V (110-125V)
- Voltage Compatibility (VAC) 120
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) .64" Openings, Stainless Steel (SS22)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Iron (LML-51)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- CITEL Dual Pair DIN Rail Data Line Protector, 1-Pair (4 Wire+ Ground), 48V, Ul 497B (DLA2-48D3)
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- CITEL Surge Protection Device, 3 Phase, 480V (M50-480D-A)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires (QO2175SB)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires (STP120P07)
- SUPCO Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground (LBK10)
- Tripp Lite Surge Protectors